Menu Search
SOUTHWIRE #19710-05-01

Wire, Photovoltaic; 10 AWG; 7 Strands; White

SKU # 02989298933
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Photovoltaic Wire, PV
Conductor Material: Copper
Voltage: 2000V
Conductor Size: 10 AWG
Conductor Strands: 7-Str
Color: White
Outside Diameter: 0.26 in. (6.7mm)
Temperature Rating: -40 to 90 degC
Package Length: 500-ft
Weight: 88kg / km
Package Type: Reel