Menu Search
SOUTHWIRE CO #THHN-4-WHT-19STR-CU-2500R

Building Wire, THHN; Copper Conductor; 4 AWG; White; 2500-ft

SKU # 78288697987
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Building Wire, THHN
Conductor Material: Copper
Insulation: Thermoplastic
Voltage: 600V
Conductor Size: 4 AWG
Conductor Strands: 19-Str
Color: White
Outside Diameter: 0.31 in. (7.8mm)
Temperature Rating: 90°C (Dry)
Package Length: 2500-ft
Weight: 152 lb. / 1000 ft.
Package Type: Reel