SOUTHWIRE CO #22964101

Building Wire, THHN CU 12 AWG 19-Str Black

SKU: 03288622900
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Cable Type: Building Wire, THHN
Conductor Material: Copper
Insulation: Thermoplastic
Voltage: 600V
Conductor Size: 12 AWG
Conductor Strands: 19-Str
Color: Black
Outside Diameter: 0.19 in.
OD - mm: 3.25mm
Temperature Rating: 90°C (Dry)
Package Length: 2500-ft
Weight: 24 lb. / 1000 ft.
Package Type: Reel
Description
Single Conductor Cable: Cable Type - Building Wire, THHN; Conductor Material - CU; Insulation - Thermoplastic; Voltage - 600V; Conductor Size - 12 AWG; Conductor Strands - 19-Str; Color - Black; OD - in - 0.19; OD - mm - 3.25; Temperature Rating - 90 deg C Dry; Package Length - 2500-ft; Weight - 24 lb/1000 ft; Package Type - Reel