Menu Search
Single Conductor Cable Building Wire, THHN; Solid; 14 AWG; Green/Yellow

GENERAL CABLE #THHN14X2500GRN/YL

Building Wire, THHN; Solid; 14 AWG; Green/Yellow

SKU #07940798407
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Cable Type: Building Wire, THHN
Conductor Material: Copper
Insulation: PVC
Voltage: 600V
Conductor Size: 14 AWG
Conductor Strands: Solid
Color: Green/Yellow
Outside Diameter: 0.1 in.
OD - mm: 2.5mm
Temperature Rating: 90°C (Dry), 75°C (Wet)
Package Length: 2500-ft
Weight: 18kg / km