Menu Search
Single Conductor Cable Direct Burial Wire; 7 Strands; 6 AWG; Gray

AMERICAN INSULATED WIRE #39761

Direct Burial Wire; 7 Strands; 6 AWG; Gray

SKU #04513198988
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Cable Type: Direct Burial Wire, USE-RHH-RHW
Conductor Material: Copper
Insulation: XLPE
Voltage: 600V
Conductor Size: 6 AWG
Conductor Strands: 7-Str
Color: Gray
Outside Diameter: 0.29 in.
OD - mm: 7.36mm
Temperature Rating: 90°C (Wet/Dry)
Package Length: 5000-ft
Weight: 101 lb. / 1000 ft.
Package Type: Reel