Building Wire, THHN CU 12 AWG 19-Str Black

SKU: 04513198994
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Cable Type: Building Wire, THHN
Conductor Material: Copper
Insulation: PVC
Voltage: 600V
Conductor Size: 12 AWG
Conductor Strands: 19-Str
Color: Black
Outside Diameter: 0.13 in.
OD - mm: 3.3mm
Temperature Rating: 90°C (Dry), 75°C (Wet)
Package Length: 762 m
Weight: 26 lb. / 1000 ft.
Package Type: Reel
Single Conductor Cable: Cable Type - Building Wire, THHN; Conductor Material - CU; Insulation - PVC; Voltage - 600V; Conductor Size - 12 AWG; Conductor Strands - 19-Str; Color - Black; OD - in - 0.13; OD - mm - 3.3; Temperature Rating - 90degC Dry 75degC Wet; Package Length - 762 m; Weight - 26 lb/1000 ft; Package Type - Reel; Additional Information - Conductor Count: 1C
Additional Info: Conductor Count: 1C