AMERICAN INSULATED WIRE #12687

Building Wire, THHN CU 1/0 AWG 19-Str Red

SKU: 04513198896
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Cable Type: Building Wire, THHN
Conductor Material: Copper
Insulation: PVC
Voltage: 600V
Conductor Size: 1/0 AWG
Conductor Strands: 19-Str
Color: Red
Outside Diameter: 0.48 in.
OD - mm: 12.1mm
Temperature Rating: 90°C (Dry), 75°C (Wet)
Package Length: 1524 m
Weight: 377 lb. / 1000 ft.
Package Type: Reel
Description
Single Conductor Cable: Cable Type - Building Wire, THHN; Conductor Material - CU; Insulation - PVC; Voltage - 600V; Conductor Size - 1/0 AWG; Conductor Strands - 19-Str; Color - Red; OD - in - 0.48; OD - mm - 12.1; Temperature Rating - 90degC Dry 75degC Wet; Package Length - 1524 m; Weight - 377 lb/1000 ft; Package Type - Reel; Additional Information - Conductor Count: 1C
Additional Info: Conductor Count: 1C