AIW #12618-PRJ995364-

Building Wire, THHN CU 4 AWG 19-Str Red

SKU: 47606398984
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Cable Type: Building Wire, THHN
Conductor Material: Copper
Insulation: PVC
Voltage: 600V
Conductor Size: 4 AWG
Conductor Strands: 19-Str
Color: Red
Outside Diameter: 0.32 in.
OD - mm: 8.17mm
Temperature Rating: 90°C
Package Length: 5000-ft
Weight: 159 lb. / 1000 ft.
Package Type: Reel
Single Conductor Cable: Cable Type - Building Wire, THHN; Conductor Material - CU; Insulation - PVC; Voltage - 600V; Conductor Size - 4 AWG; Conductor Strands - 19-Str; Color - Red; OD - in - 0.32; OD - mm - 8.17; Temperature Rating - 90 deg C; Package Length - 5000-ft; Weight - 159 lb/1000 ft; Package Type - Reel