Menu Search
Single Arm Standoff Brackets Messenger Clamp/Insulator Mounting Single Arm Standoff
HENDRIX #BM-24

Messenger Clamp/Insulator Mounting Single Arm Standoff

SKU # 78346495010 Manufacturer Series: Tangent Brackets
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Bracket Type: Messenger Clamp/Insulator Mounting
Configuration: Single Arm Standoff
Material: Aluminum
Arm Position: Horizontal
Standoff: 24 in.
Bracket Mounting: (2) 5/8-3/4 in. Slot, 8 in.O.C.
Lb/​Ea: 12.90

Standoff Brackets, Single Arm: Bracket Type - Messenger Clamp/Insulator Mounting; Configuration - Single Arm Standoff; Material - Aluminum; Arm Position - Horizontal; Standoff - in - 24.00; Bracket Mounting - (2) 5/8-3/4" Slot, 8"O.C.; Lb/Ea - 12.90; Additional Information - System Voltage: 46kV; Manufacturer Series - Tangent Brackets

Additional Info: System Voltage: 46kV