×

Recently Added Items (Last 5)

Item Quantity Price Extended Price

Signs Labels and Manuals

Product Description

Write on Labels: Type - Write-On Quality Control; Legend - TESTED_DATE_INITIALS_; Color - White & Green; Marker Shape - Rectangular; Dimensions - 0.62 x 1.50 in; Mounting - Self-Adhesive; Number of Markers - 14 per Card; Material - Vinyl Cloth

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


AMERICAN ALLSAFE 3007532

Cone - 16010

AMERICAN ALLSAFE

Manufacturer #3007532

SKU: 76144500918

Product Description

16 lb. Rubber Base for Channelizer Cones.

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


AMERICAN ALLSAFE 3009066

Cone - 16009

AMERICAN ALLSAFE

Manufacturer #3009066

SKU: 76144501354

Product Description

10 lb. Rubber Base for Channelizer Cones.

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Product Description

Labels and Sign Blanks: Type - Pushbutton Label, Blank; Sign Shape - Rectangle w/30.0mm Hole; Color - White; Material - Polyester; Size - Height - 1.80 in; Size - Width - 1.80 in; Mounting - Adhesive Backing; Package Quantity - 500 Labels/Roll; Additional Information - -40 to 100 deg C (-40 to 212 deg F)

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Package of 500


Product Description

Labels and Sign Blanks: Type - Component Label; Sign Shape - Square; Color - Red; Material - Polyester; Size - Height - 1.00 in; Size - Width - 4.00 in; Mounting - Adhesive Backing; Package Quantity - 500 Labels/Roll; Additional Information - -40 to 100 deg C (-40 to 212 deg F)

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Package of 500


Product Description

Labels and Sign Blanks: Type - Component Label; Sign Shape - Square; Color - White; Material - Polyester; Size - Height - 1.00 in; Size - Width - 4.00 in; Mounting - Adhesive Backing; Package Quantity - 500 Labels/Roll; Additional Information - -40 to 100 deg C (-40 to 212 deg F)

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Package of 500


Product Description

Voltage Labels: Type - Conduit Marker Card; Legend - 480 Volts; Marker Height - 1.130"; Marker Length - 4.500"; Material - Vinyl Cloth; Mounting - Self-Adhesive; Color - Legend - Black; Color - Background - Orange; Quantity - 4; Manufacturer Series - Pan-Code

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Package of 5


Product Description

Labels and Sign Blanks: Type - Pushbutton Label, Blank; Sign Shape - Rectangle w/ 22.0mm Hole; Color - Clear; Material - Polyester; Size - Height - 1.90 in; Size - Width - 1.20 in; Mounting - Adhesive Backing; Package Quantity - 500 Labels/Roll; Additional Information - -46 to 135 deg C (-51 to 275 deg F)

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Package of 500


Product Description

Labels and Sign Blanks: Type - Component Label; Sign Shape - Rectangle; Color - Black; Material - Polyester; Size - Height - 0.50 in; Size - Width - 1.00 in; Mounting - Adhesive Backing; Package Quantity - 500 Labels/Roll; Additional Information - -40 to 100 deg C (-40 to 212 deg F)

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Package of 500


PANDUIT MT206W119A-Q

Marker Tag, Blank, 1.19 in. x 2.06 in., Natural, Rectangular, 304 Stainless Steel

PANDUIT

Manufacturer #MT206W119A-Q

SKU: 07498333625

Product Description

Write on Labels: Type - Write-On Blank Tag; Legend - Blank; Color - Stainless; Marker Shape - Rectangular; Dimensions - 1.19 x 2.06 in; Mounting - (1) Grommeted Hole; Material - Stainless Steel, Type 304; Package Quantity - 25; Additional Information - Dog Tag Style. Hole: 1/4"

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Package of 25


Product Description

Safety and Information Signs-Labels-Flags: Type - Safety Warning Sign; Marking - Legend - Danger - High Voltage; Material - Fiberglass; Size - Length - 10.00 in; Size - Height - 7.00 in; Color - Legend - Red and Black; Color - Background - White

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Product Description

Safety and Information Signs-Labels-Flags: Type - Safety Warning Label; Marking - Legend - Danger - Hazardous Voltage; Marking - Symbol - Exclamation/Triangle, Shocked Figure; Marking - Other - Will Shock, Burn, or Cause Death; Material - Tamper-Resistant Film; Mounting - Self-Adhesive; Size - Length - 4.50 in; Size - Height - 8.00 in; Color - Legend - White and Black; Color - Background - Red Upper, White Lower

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Product Description

Write on Labels: Type - Write-On Calibration; Legend - CALIBRATION BY_DATE_DUE_; Color - White & Black; Marker Shape - Rectangular; Dimensions - 0.62 x 1.50 in; Mounting - Self-Adhesive; Number of Markers - 14 per Card; Material - Vinyl Cloth

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Product Description

Safety and Information Signs-Labels-Flags: Type - Safety Warning Sign; Marking - Legend - Warning - Potential Arc Flash Hazard; Marking - Symbol - Shocked Figure; Material - Polyester; Mounting - Self-Adhesive; Size - Length - 4.50 in; Size - Height - 2.25 in; Color - Legend - Black; Color - Background - Orange; Quantity - 10; Manufacturer Series - PPS

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Package of 5


Product Description

Number-Letter-Symbol Marker: Type - Identification; Material - B-933 Vinyl Film; Legend Color - Black; Background Color - Clear; Legend Height - 2.00"; Legend - 1; Mounting - Permanent Adhesive; Package Quantity - 10 per Pack; Additional Information - Priced per Pack; Manufacturer Series - Helvetica Quick-Align

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Package of 10


AMERICAN ALLSAFE 3014082

Cone W/Band - 12957

AMERICAN ALLSAFE

Manufacturer #3014082

SKU: 76144502314

Product Description

Channelizer Cones utilize less space than traditional barrels or drums. 42" cones are stackable for confined storage and feature a handle for portability. Cones are constructed of low-density polyethylene with UV inhibitors to minimize fading. High-intensity reflective bands produce increased visibility. A barricade light or tape can be connected to the top of the cone. Rubber Base sold separately.

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: