Menu Search
Signaling Device Mounting Devices Mounting Bracket Stationary Signal Lights
FEDERAL SIGNAL #LCMB2

Mounting Bracket Stationary Signal Lights

SKU # 78297925370
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Mounting Bracket
Use With: Stationary Signal Lights
Device Mounting: 1/2, 3/4 & 1-in Pipe Mount
Bracket Mounting: Wall Outside Corner
Material: Cast Aluminum

Mounting Devices: Type - Mounting Bracket; Use With - Stationary Signal Lights; Device Mounting - 1/2, 3/4 and 1-in Pipe Mount; Bracket Mounting - Wall Outside Corner; Material - Cast Aluminum; Additional Information - Includes: Bracket, Plate and Screws

Additional Info: Includes: Bracket, Plate and Screws