Menu Search

FEDERAL SIGNAL #K8593071A

SelecTone Mounting Bracket 300X Series, Audible Signals Selectone

SKU: 78297912541
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Mounting Bracket
Use With: 300X Series, Audible Signals
Device Mounting: Bolt to Device
Bracket Mounting: Surface, Slotted Mounting Holes
Material: Steel
Description
Signaling Device Mounting Devices: Type - Mounting Bracket; Use With - 300X Series, Audible Signals; Device Mounting - Bolt to Device; Bracket Mounting - Surface, Slotted Mounting Holes; Material - Steel; Additional Information - Includes: Bracket, Stainless Steel Hardware; Manufacturer Series - Selectone
Additional Info: Includes: Bracket, Stainless Steel Hardware