Menu Search

EDWARDS SIGNALING #348

Adaptabel Weatherproof Back Box Round Aluminum 4-In Bells

SKU: 78264024180
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Box Type: Weatherproof Back Box
Shape: Round
Size: Dia.xD: 5-1/8 x 1-5/8 in.
Hubs: (1) 3/4"
Function: 4-In Bells
Material: Aluminum
Description
Signaling Device Back Boxes: Box Type - Weatherproof Back Box; Shape - Round; Size - in - 5-1/8 Dia. x 1-5/8 D; Hubs - (1) 3/4"; Function - 4-In Bells; Material - Aluminum; Manufacturer Series - Adaptabel