Menu Search
Search
EDWARDS SIGNALING #7685

Single Cordset, 15 ft. L, Vinyl Insulation

SKU # 78264028700
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Single Cord Set
Size: L: 15 ft.
Material: Vinyl Insulation
Use With: 7930 and 7930L Nurse Call Bedside Station

The Edwards calling cord sets are for use with Edwards cat no 7930 and 7930L bedside stations. The cord sets have either one (7675 and 7685) or two (7676 and 7686) dependable positive action buttons to insure easy placement of calls. The vinyl outer covering provides a durable insulation that will withstand frequent cleaning and hard usage without cracking or fraying. The security clamp firmly attaches to the bed sheets or pillows in a manner that will not tear or damage them. For use with nurse call bedside stations.