Menu Search
Search
EDWARDS SIGNALING #92-LG

Fresnel Lens, Green

SKU # 78264031306 Manufacturer Series: 92
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fresnel Lens
Product Type: Cylindrical
Box Type: 4 in. Octagonal
Color: Green
Use With: 92 Series Flashing Xenon Strobe Beacon
Voltage: 120V AC
Amps: 0.1 A
Application: Indoor and Outdoor Use