Menu Search
Search
EDWARDS SIGNALING #96-LC

Fresnel Lens, Clear

SKU # 78264030630
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fresnel Lens
Color: Clear
Use With: 96 and 98 Series Flashing Xenon Strobe Beacons
Voltage: 120 to 240 VAC, 12 to 36 VDC
Amps: 0.02 to 0.1 A AC, 0.3 to 0.5 A DC
Application: Indoor and Outdoor Use