WEIDMUELLER #8560740000

Signal Conditioner Analog Signal Isolator/Converter, 1-channel version

SKU: 78069892362
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Signal Conditioner
Application: Analog Signal Isolator/Converter, 1-channel version
Operating Power: 600 Vac/dc
Input Voltage: 20 mV- 200V
Input Current: 100 mA (max)
Output Voltage: 0-10V
Output Current: 0-20 mA
Connection: Screw
Temperature Range: 14° to 158°F (-10° to +70°C)
Description
PLC Signal Conditioners: Type - Signal Conditioner; Application - Analog Signal Isolator/Converter, 1-channel version; Operating Power - 600 Vac/dc; Input Voltage - 20 mV- 200V; Input Current - 100 mA (max); Output Voltage - 0-10 V; Output Current - 0-20 mA; Connection - Screw; Temperature Range - -10 to 70 deg C (14 to 158 deg F); Additional Information - Type: WAS4 PRO DC/DC
Additional Info: Type: WAS4 PRO DC/DC