This site will undergo scheduled maintenance on Wednesday, March 20. Intermittent outages may occur from 9:00 p.m. to 10:00 p.m..

Menu Search
TURCK #IM33-11EX-HI/24VDC

Transducer, Isolating, Signal, -25 to 70 deg C

SKU # 78071615285
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Signal Conditioner
Application: Isolating Transducer
Operating Power: 24 Vdc
Input Voltage: 17V
Input Current: 4-20 mA
Output Current: 4-20 mA
Connection: Screw Clamp Terminal
Temperature Range: -13° to +158°F (-25° to +70°C)
Mounting: DIN Rail

TURCK IM33-11EX-HI/24VDC