Menu Search
SIEMENS #3RS1702-1AD00

Sirius Interface Converter, 24 Vac/dc, 0-20 mA Input, 0-10 Vdc Output, Screw Terminal Connection

SKU # 75455484924
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Signal Interface Converter
Application: Analog Signal Isolator/Converter, 1-channel version
Function: Provides 2-way Electrical Isolation of Analog Signals
Operating Power: 24 Vac/dc
Input Current: 0-20 mA
Output Voltage: 0-10V DC
Connection: Screw Terminal
Temperature Range: -13° to +140°F (-25° to +60°C)
Mounting: DIN Rail

PLC Signal Conditioners: Type - Signal Interface Converter; Application - Analog Signal Isolator/Converter, 1-channel version; Function - Provides 2-way Electrical Isolation of Analog Signals; Operating Power - 24 Vac/dc; Input Current - 0-20 mA; Output Voltage - 0-10 Vdc; Connection - Screw Terminal; Temperature Range - -25 to 60 deg C (-13 to 140 deg F); Mounting - DIN Rail; Additional Information - Protection Class: IP20; Manufacturer Series - Sirius

Additional Info: Protection Class: IP20