SIEMENS #3RS1700-2AD00

Interface Converter, 24 Vac/dc, 0-10 Vdc I/O, 4-20 mA Output

SKU: 75455487130
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Signal Interface Converter
Application: Analog Signal Isolator/Converter, 1-channel version
Function: Provides 2-way Electrical Isolation of Analog Signals
Operating Power: 24 Vac/dc
Input Voltage: 0-10 Vdc
Output Voltage: 0-10V DC
Output Current: 4-20 mA
Connection: Spring Loaded Terminal
Temperature Range: -13° to +140°F (-25° to +60°C)
Mounting: DIN Rail
Manufacturer Series: Sirius
PLC Signal Conditioners: Type - Signal Interface Converter; Application - Analog Signal Isolator/Converter, 1-channel version; Function - Provides 2-way Electrical Isolation of Analog Signals; Operating Power - 24 Vac/dc; Input Voltage - 0-10 Vdc; Output Voltage - 0-10 Vdc; Output Current - 4-20 mA; Connection - Spring Loaded Terminal; Temperature Range - -25 to 60 deg C (-13 to 140 deg F); Mounting - DIN Rail; Additional Information - Protection Class: IP20; Manufacturer Series - Sirius
Additional Info: Protection Class: IP20