Converter; Signal; 24 Vac/dc Operating; 30 Vac/dc, 4-20 mA Input; 0-20 mA Output; Provides 3-Way Electrical Isolation of Analog Signals; Spring-Type Terminal (Push-In); Snap-On Mounting

SKU: 80476621565
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Signal Converter
Application: Conversion of Normalized and Non-Normalized Signals, Amplification and Impedance Adaptation, Conversion to Frequency for Processing by Digital Input, Overvoltage and EMC Protection, Short-circuit Protection of Outputs
Function: Provides 3-Way Electrical Isolation of Analog Signals
Operating Power: 24 Vac/dc
Input Voltage: 30 Vac/dc
Input Current: 4-20 mA
Output Current: 0-20 mA
Connection: Spring-Type Terminal (Push-In)
Temperature Range: -25 to 60 deg C (-13 to 140 deg F)
Mounting: Snap-On
Manufacturer Series: SIRIUS 3RS70
Signal converters perform the coupling function for analog signals on both the input side and the output side. They are indispensable when processing analog values with electronic controls. Under harsh industrial conditions in particular, it is often necessary to transmit analog signals over long distances. Electrical separation is then needed as a result of the different power supplies. The resistance of the wiring causes potential differences and losses which must be prevented. Electromagnetic disturbance and overvoltages can affect the signals on the input side in particular or even destroy the analog modules. All terminals of the 3RS70 signal converters are safe up to a voltage of 30VDC and protected against reverse polarity. Short-circuit protection is an important function for the outputs above all.