Menu Search
Search
RED LION CONTROLS #APMR0096

Fault Detection Module Phase Loss Monitor

SKU # 78073698823 Manufacturer Series: APMR
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fault Detection Module
Application: Phase Loss Monitor
Input Voltage: 480V AC
Output Voltage: 240 Vac
Output Current: 10 A
Connection: Terminal Block
Temperature Range: 32° to 131°F (0° to 55°C)
Mounting: DIN Rail

PLC Signal Conditioners: Type - Fault Detection Module; Application - Phase Loss Monitor; Input Voltage - 480 Vac; Output Voltage - 240 Vac; Mounting - DIN Rail

Additional Info: Reset: Automatic, Construction: High Impact Black Plastic Case, No of Phase: 3