UNIVERSAL LIGHTING #USB-0218-16

Ballast, Sign, Fluorescent Magnetic, T12/HO, 2-18 ft.

SKU: 76838620163
Manufacturer Series: MAX-3
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Ballast Type: Sign, Fluorescent Magnetic
Lamp Type: T12/HO
Number of Lamps: 1, 2, 3, 4, 5, 6
Lamp Starting Method: Programmed Rapid
Voltage: 120V
Min Temp - deg F: -20°F (-29°C)
Lamp Footage: 2-18 ft.
Description
Ballast Type: Sign, Fluorescent Magnetic; Lamp Type: T12/HO; Lamp Watts: ; Number of Lamps: 1, 2, 3, 4, 5, 6; Lamp Starting Method: Programmed Rapid; Voltage: 120V; Power Factor: ; Min Temp - deg F: -20°F (-29°C); Enclosure: BL; Lamp Footage: 2-18 ft.; Manufacturer Series: Universal® MAX-3
Additional Info: UL Type 2 outdoor listed.