Menu Search
UNIVERSAL LIGHTING #ESB432-14001I

Signa™ Ballast, Sign, Fluorescent Electronic , T8/HO, T12/HO, 4-32 ft.

SKU # 76838624979
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: Sign, Fluorescent Electronic
Lamp Type: T8/HO, T12/HO
Lamp Watts: 280W/274W
Number of Lamps: 1, 2, 3, 4
Lamp Starting Method: Instant
Voltage: 120/277V
Primary Lamp Type: T8, T12
Power Factor: >0.99
Ballast Factor: 0.90
Wiring: Parallel
Min Temp - deg F: -20°F (-29°C)
Lamp Range: T12HO, T8HO
Lamp Footage: 4-32 ft.
THD Max - Percent: <10%
Dimensions: LxWxH: 14.31 x 3.24 x 2.67 in.

Ballast Type: Sign, Fluorescent Electronic ; Lamp Type: T8/HO, T12/HO; Lamp Watts: 280W/274W; Number of Lamps: 1, 2, 3, 4; Lamp Starting Method: Instant; Voltage: 120/277V; Primary Lamp Type: T8, T12; Power Factor: >0.99; Ballast Factor: 0.90; Wiring: Parallel; Min Temp - deg F: -20°F (-29°C); Lamp Range: T12HO, T8HO; THD Max - Percent: <10%; Dimensions: 14.31 in. L x 3.24 in. W x 2.67 in. H; Enclosure: BL; Lamp Footage: 4-32 ft.

Additional Info: Crest Factor: Less Than 1.7