Menu Search
Sign Ballasts Ballast, Sign, T12, Electronic, 120V, 20-48 ft.

CURRENT POWERED BY GE #GE-SSB2048-46-MV

Ballast, Sign, T12, Electronic, 120V, 20-48 ft.

SKU #04316898748
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Ballast Type: Fluorescent Electronic
Lamp Type: T12
Lamp Watts: 40-300W
Number of Lamps: 1
Lamp Starting Method: Programmed
Voltage: 120V
Power Factor: >0.84-0.98
Ballast Factor: 1
Wiring: Series
Lamp Range: F48T12/HO, F72T12/HO, F96T12/HO, F24T12/HO
Lamp Footage: 20-48 ft.
THD Max - Percent: 15-55%
Enclosure: Metal Can

Ballast Type: Fluorescent Electronic; Lamp Type: T12; Lamp Watts: 40-300W; Number of Lamps: 1; Lamp Starting Method: Programmed; Voltage: 120V; Power Factor: >0.84-0.98; Ballast Factor: 1.00; Wiring: Series; Lamp Range: F48T12/HO, F72T12/HO, F96T12/HO, F24T12/HO; THD Max - Percent: 15-55%; Enclosure: Metal Can; Lamp Footage: 20-48 ft.

Additional Info: UL Type 2 Outdoor and Type HL listed.