Menu Search
ADVANCE TRANSFORMER CO #VSB122424BLTPI

SignPro® Ballast, Sign, Fluorescent Magnetic, T12/HO, 12-24 ft.

SKU # 78108712095
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: Sign, Fluorescent Magnetic
Lamp Type: T12/HO
Lamp Watts: 312W
Number of Lamps: 2, 3, 4
Lamp Starting Method: Rapid
Voltage: 277V
Power Factor: 0.98
Ballast Factor: 0.80
Min Temp - deg F: -20°F (-29°C)
Lamp Footage: 12-24 ft.
THD Max - Percent: 25%

Additional Info: UL listed Class P, Type 2 Outdoor. CSA certified.