Menu Search

ARLINGTON INDUSTRIES #8081FDBL

Siding Box Kit, 15.5 cu-in., 1.125 in. D, Rectangular/Angled Corners Cover, Plastic, White

SKU: 01899780815
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Siding Mount Box-Cover Kit
Siding Style: All Types
Box Type: Square, Flanged
Box Depth: 1.125 in.
Capacity: 15.5 cubic in.
Cover Type: Rectangular, Angled Corners
Cover Opening Type: Rectangular
Cover Height x Width: 10.50 x 6.50 in
Material: Plastic
Color: White
Standard Package: 25
Description
Box and Mounting Block Kits: Type - Siding Mount Box-Cover Kit; Siding Style - All Types; Box Type - Square, Flanged; Box Depth - in - 1.125 in; Capacity - 15.5 cu-in; Cover Type - Rectangular, Angled Corners; Cover Opening Type - Rectangular; Cover Height x Width - 10.50 x 6.50 in; Material - Plastic; Color - White; Standard Package - 25; Additional Information - Flanges may be removed for retrofit work. Paintable surface.
Additional Info: Flanges may be removed for retrofit work. Paintable surface.