Menu Search
Siding Outlet Box Mounting Kits Cover, Siding Box Kit; 15.5 cu-in.; 1.125 in. D; Plastic; White; Flanged Box
ARLINGTON INDUSTRIES #8081F

Cover, Siding Box Kit; 15.5 cu-in.; 1.125 in. D; Plastic; White; Flanged Box

SKU # 01899780814
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Siding Mount Box-Cover Kit
Siding Style: All Types
Box Type: Square, Flanged
Box Depth: 1.125 in.
Capacity: 15.5 cubic in.
Cover Type: Square, Angled Corners
Cover Opening Type: Rectangular
Cover Height x Width: 6.50 x 6.50 in
Material: Plastic
Color: White
Standard Package: 25

Box and Mounting Block Kits: Type - Siding Mount Box-Cover Kit; Siding Style - All Types; Box Type - Square, Flanged; Box Depth - in - 1.125 in; Capacity - 15.5 cu-in; Cover Type - Square, Angled Corners; Cover Opening Type - Rectangular; Cover Height x Width - 6.50 x 6.50 in; Material - Plastic; Color - White; Standard Package - 25; Additional Information - Flanges may be removed for retrofit work. Paintable surface.

Additional Info: Flanges may be removed for retrofit work. Paintable surface.