Menu Search
Siding Mount Outlet Boxes Block, Mounting, Universal, 7.5 x 8.5 in, Cream
VARIFORM BY PLY GEM #UNIBL0CK-30

Block, Mounting, Universal, 7.5 x 8.5 in, Cream

SKU # 72360594506 Manufacturer Series: UNIBLOCK
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Universal Mounting Block
Siding Style: Vinyl
Box Type: J Block
Dimensions: HxW: 8.5 x 7.5 in.
Depth: Adjusts 1/2 to 1-1/4 in.
Material: Vinyl
Color: Cream
Knockouts: Round (4 in. Dia.), Rectangle (2-3/8 x 3-3/4 in.)
Standard Package: 10 Two-piece Systems

Block, Universal Mounting; Siding Style: Vinyl; Box Type: J Block; Box Height x Width - in: 8.5 x 7.5 in.; Box Depth - in: Adjusts 1/2 to 1-1/4 in.; Material: Vinyl; Color: Cream; Knockouts: Round (4 in. Dia.), Rectangle (2-3/8 x 3-3/4 in.); Standard Package: 10 Two-piece Systems; Manufacturer Series: UNIBLOCK

Additional Info: For use with light fixtures. Surface: 7-3/16 x 8-3/16 in.