The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
VARIFORM BY PLY GEM #METER-100

Block, Mounting, Meter Base, 16.5 x 15.5 in, Canyon

SKU # 72360598993 Manufacturer Series: METER
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Meter Base Mounting Block
Siding Style: Vinyl
Box Type: J Block
Dimensions: HxW: 16.5 x 15.5 in.
Depth: 1.25 in.
Material: Vinyl
Color: Canyon

Block, Mounting Meter Base; Siding Style: Vinyl; Box Type: J Block; Box Height x Width - in: 16.5 x 15.5 in.; Box Depth - in: 1.25 in.; Material: Vinyl; Color: Canyon; Manufacturer Series: METER

Additional Info: Uses include hose racks and electrical meter bases. Can be used with siding.