J-BlockĀ® Block, Mounting, Lg, W/Elec Box, Graphite Gray

SKU: 09911499755
Manufacturer Series: FMEBLOCK
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Large Mounting Block with Electrical Box
Siding Style: Vinyl
Box Type: J Block
Box Height x Width - in: 9 x 5 in.
Box Depth - in: 2 in.
Material: Vinyl
Color: Graphite Gray
Standard Package: Includes Black Electrical Box
Manufacturer Series: FMEBLOCK
Block, Mounting, Large with Electrical Box; Siding Style: Vinyl; Box Type: J Block; Box Height x Width - in: 9 x 5 in.; Box Depth - in: 2 in.; Material: Vinyl; Color: Graphite Gray; Standard Package: Includes Black Electrical Box; Manufacturer Series: FMEBLOCK
Additional Info: Includes black electrical box. Adjusts 1/2 to 1-1/4 in. Uses: light fixtures, mailboxes, house numbers. Color: Graphite Gray. UL approved.