Menu Search
Search
VARIFORM BY PLY GEM #FMEBL0CK-090

J-BlockĀ® Block, Mounting, Lg, W/Elec Box, Granite

SKU # 09911499693 Manufacturer Series: FMEBLOCK
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Large Mounting Block with Electrical Box
Siding Style: Vinyl
Box Type: J Block
Dimensions: HxW: 9 x 5 in.
Depth: 2 in.
Material: Vinyl
Color: Granite
Standard Package: Includes Black Electrical Box

Additional Info: Trim ring measures 11.75 x 7.5 in. Adjusts 1/2 to 1-1/4 in. Uses include light fixtures, mailboxes and house numbers. UL approved.