Menu Search
ARLINGTON INDUSTRIES #8091FB

Siding Mount Device Box, 24.5 cu-in, 4.521 x 4.521 in. x 1.531 in., 1 Gang, Plastic, White

SKU # 01899710945
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Siding Mount Device Box
Siding Style: All Types
Box Type: Square, Flanged
Gangs: 1
Dimensions: HxW: 4.521 x 4.521 in.
Depth: 1.531 in.
Capacity: 24.5 cubic in.
Material: Plastic
Color: White
Knockouts: (5) 1/2-3/4 in.C, Back
Mounting: Internal Screw Holes
Standard Package: 10

Siding Mount Outlet Boxes: Type - Siding Mount Device Box; Siding Style - All Types; Box Type - Square, Flanged; Gangs - 1; Box Height x Width - in - 4.521 x 4.521; Box Depth - in - 1.531 in; Capacity - 24.5 cu-in; Material - Plastic; Color - White; Knockouts - (5) 1/2-3/4"C, Back; Mounting - Internal Screw Holes; Standard Package - 10; Additional Information - Break-away Flanges. For Fixtures & GFCI Devices

Additional Info: Break-away Flanges. For Fixtures & GFCI Devices