Menu Search
Search
ARLINGTON INDUSTRIES #FS8161

Siding Mount Device Box, 18.6 cu-in, 5.093 x 3.312 in. x 2.056 in., 1 Gang, Plastic, White

SKU # 01899717342
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Siding Mount Device Box
Siding Style: Flat Surface
Box Type: Weatherproof FS, Unflanged
Gangs: 1
Dimensions: HxW: 5.093 x 3.312 in.
Depth: 2.056 in.
Material: Plastic
Color: White
Knockouts: (2) 1/2" Back
Mounting: Internal Screw Holes
Standard Package: 25

Siding Mount Outlet Boxes: Type - Siding Mount Device Box; Siding Style - Flat Surface; Box Type - Weatherproof FS, Unflanged; Gangs - 1; Box Height x Width - in - 5.093 x 3.312; Box Depth - in - 2.056 in; Material - Plastic; Color - White; Knockouts - (2) 1/2" Back; Mounting - Internal Screw Holes; Standard Package - 25