Siding Mount Box Plate, 13.500 x 7.125 in., Rectangular/Angled Corners Cover Style, Round, Plastic

SKU: 01899710749
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Siding Block Conversion Plate
Siding Style: All Types
Cover Style: Rectangular, Angled Corners
Opening Type: Round
Opening Size: 5.125"
Cover Height x Width: 13.500 x 7.125 in
Material: Plastic
Color: White
Mounting: Over Existing Mounting Block
Standard Package: 10
Siding Mount Box Covers: Type - Siding Block Conversion Plate; Siding Style - All Types; Cover Style - Rectangular, Angled Corners; Opening Type - Round; Opening Size - 5.125"; Cover Height x Width - 13.500 x 7.125 in; Material - Plastic; Color - White; Mounting - Over Existing Mounting Block; Standard Package - 10; Additional Information - For Mounting Large Fixtures and Coach Lamps
Additional Info: For Mounting Large Fixtures and Coach Lamps