Menu Search

ARLINGTON INDUSTRIES #8081FDBLC

Siding Mount Box Cover, 10.500 x 6.500 in., Rectangular/Angled Corners Cover Style, Rectangular

SKU: 01899710943
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Specifications
Type: Siding Mount Box-Cover Plate
Siding Style: All Types
Cover Style: Rectangular, Angled Corners
Opening Type: Rectangular
Opening Size: 5.125"
Cover Height x Width: 10.50 x 6.50 in
Material: Plastic
Color: White
Mounting: 8081 Siding Box
Standard Package: 10
Description
Siding Mount Box Covers: Type - Siding Mount Box-Cover Plate; Siding Style - All Types; Cover Style - Rectangular, Angled Corners; Opening Type - Rectangular; Opening Size - 5.125"; Cover Height x Width - 10.50 x 6.50 in; Material - Plastic; Color - White; Mounting - 8081 Siding Box; Standard Package - 10; Additional Information - For Mounting Large Fixtures
Additional Info: For Mounting Large Fixtures