You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
MACLEAN POWER SYSTEMS #SWG205

Clamp End Fitting, 1/4 - 9/16 in. Guy, 2 in. Pipe, Single Guy Clamp, Pipe Mounting

SKU # 66271114397 Manufacturer Series: SW
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Attachment Type: Sidewalk Wire End Clamp
Application: Guy to Single Pole/Building
Clamp Type: Single Guy
Mounting Style: Pipe
Guy Size: 1/4 to 9/16 in.
Pipe Size: 2 in.
Material: Iron, Hot Dip Galvanized

Sidewalk Clearance Fitting: Attachment Type - Sidewalk Wire End Clamp; Application - Guy to Single Pole/Building; Clamp Type - Single Guy; Mounting Style - Pipe; Guy Size - in - 1/4 - 9/16"; Pipe Size - in - 2"; Material - Iron, Hot-Dip Galvanized; Manufacturer Series - SW