Menu Search
Search
STANLEY #J198

Proto® Twister Plier, 12-1/4 in., 9 in. Steel, 0.02 to 0.06 in.

SKU # 66267903470
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Automatic Safety Reversible Wire Twister Plier
Application: Stainless Steel Wire
Length: 12-1/4 in.
Handles: 9 in. Steel
Cutting Capacity: 0.02 to 0.06 in.