Menu Search
Side Cutters Side Cutting Plier, 7-5/16 in. L, NE Nose, Plastic Dipped Handle, For General Use

KLEIN TOOLS #D201-7NE

Side Cutting Plier, 7-5/16 in. L, NE Nose, Plastic Dipped Handle, For General Use

SKU #09264470008
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Standard Cutting
Application: General Use
Length: 7-5/16 in.
Handles: Plastic Dipped
Nose Type: NE

Side Cutters: Type - Standard Cutting; Application - General Use; Length - in - 7-5/16; Handles - Plastic Dipped; Nose Type - NE