Menu Search
Side Cutters Cutting Plier, High Leverage; Insulated Handles; 9-1/4 in. Long
KLEIN TOOLS #D213-9NE-CR-INS

Cutting Plier, High Leverage; Insulated Handles; 9-1/4 in. Long

SKU # 09264470047
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Standard Cutting, High Leverage
Application: General Use
Length: 9-1/4 in.
Handles: Insulated to 1000V
Nose Type: NE

Additional Info: Crimping Die