Menu Search
Side Cutters Standard Cutting, High Leverage Plier 9-1/4 inch

IDEAL #35-4012

Standard Cutting, High Leverage Plier 9-1/4 inch

SKU #78325059641
Manufacturer Series: Wire Man
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Standard Cutting, High Leverage
Application: General Use
Length: 9-1/4 in.
Handles: Ergonomic Cushion-Grip

Side Cutters: Type - Standard Cutting, High Leverage; Application - General Use; Length - in - 9-1/4; Handles - Ergonomic Cushion-Grip; Additional Information - Smart-Grip Handles; Manufacturer Series - Wire Man

Additional Info: Smart-Grip Handles