Menu Search
Shrink-On Tubing Individual Cable Tubing Tubing, Heat-shrink; Thin Wall; 2:1; Dia.: 0.75 in.; Red; 4 ft.

THOMAS & BETTS #CPO750-2-A

Shrink-Kon™ Tubing, Heat-shrink; Thin Wall; 2:1; Dia.: 0.75 in.; Red; 4 ft.

SKU #78621083643
Manufacturer Series: CPO Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Tubing Type: Heat-Shrinkable
Voltage: 600V
Temperature Rating: -67° to +275°F (-55° to +135°C)
Wall Type: Thin Wall
Material: Polyolefin, Non-Lined
Shrink Ratio: 2:1
I.D. Expanded: 0.75 in. (19.05mm)
I.D. Recovered: 0.375 in. (9.53mm)
Wire Max: 4/0 AWG
Wire Min: 2 AWG
Color: Red
Length: 4 ft.
Flame Retardant: Yes