Menu Search
THOMAS & BETTS #CPO750-C-25

Shrink-Kon™ Tubing, Heat-shrink; Thin Wall; 2:1; Dia.: 0.75 in.; Clear; 25 ft.

SKU # 78621085130 Manufacturer Series: CPO Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Clear
Length: 25 ft.
Packaging: Reel
Flame Retardant: No
Tubing Type: Heat-Shrinkable
Voltage: 600V
Temperature Rating: -67° to +275°F (-55° to +135°C)
Wall Type: Thin Wall
Material: Polyolefin, Non-Lined
Shrink Ratio: 2:1
I.D. Expanded: 0.75 in. (19.05mm)
I.D. Recovered: 0.375 in. (9.53mm)
Wire Max: 4/0 AWG
Wire Min: 2 AWG