Menu Search
Shrink-On Tubing Individual Cable Tubing Tubing, Heat-shrink; Thin Wall; 2:1; Dia.: 0.5 in.; Black; 6 in.
THOMAS & BETTS #CPO500-0-6

Shrink-Kon™ Tubing, Heat-shrink; Thin Wall; 2:1; Dia.: 0.5 in.; Black; 6 in.

SKU # 78621085172 Manufacturer Series: CPO Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Box of 10 x 6 Inch
Unable to add item to cart. Please try again.
Tubing Type: Heat-Shrinkable
Voltage: 600V
Temperature Rating: -67° to +275°F (-55° to +135°C)
Wall Type: Thin Wall
Material: Polyolefin, Non-Lined
Shrink Ratio: 2:1
I.D. Expanded: 0.5 in. (12.7mm)
I.D. Recovered: 0.25 in. (6.35mm)
Wire Max: 1 AWG
Wire Min: 6 AWG
Color: Black
Length: 6 in.
Flame Retardant: Yes