Menu Search
Shrink-On Tubing Individual Cable Tubing Tubing, Heat-shrink; Thin Wall; 2:1; Dia.: 0.25 in.; White; 25 ft.
THOMAS & BETTS #CPO250-9-25

Shrink-Kon™ Tubing, Heat-shrink; Thin Wall; 2:1; Dia.: 0.25 in.; White; 25 ft.

SKU # 78621087532 Manufacturer Series: CPO Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Tubing Type: Heat-Shrinkable
Voltage: 600V
Temperature Rating: -67° to +275°F (-55° to +135°C)
Wall Type: Thin Wall
Material: Polyolefin, Non-Lined
Shrink Ratio: 2:1
I.D. Expanded: 0.25 in. (6.35mm)
I.D. Recovered: 0.125 in. (3.18mm)
Wire Max: 10 AWG
Wire Min: 16 AWG
Color: White
Length: 25 ft.
Packaging: Reel
Flame Retardant: Yes