Menu Search

THOMAS & BETTS #CPO93-C-25

Shrink-Kon™ Tubing, Heat-shrink; Thin Wall; 2:1; Dia.: 0.093 in.; Clear; 25 ft.

SKU: 78621085109
Manufacturer Series: CPO Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Tubing Type: Heat-Shrinkable
Voltage: 600V
Temperature Rating: -67° to +275°F (-55° to +135°C)
Wall Type: Thin Wall
Material: Polyolefin, Non-Lined
Shrink Ratio: 2:1
I.D. Expanded: 0.093 in. (2.36mm)
I.D. Recovered: 0.047 in. (1.18mm)
Color: Clear
Length: 25 ft.
Packaging: Reel
Flame Retardant: No