Menu Search

THOMAS & BETTS #HS6-1LR

Shrink-Kon™ Tubing, Heat-Shrink; 3:1; Red; Expanded: 0.75 in.; 8 in. long

SKU: 78621080819
Manufacturer Series: HS Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Tubing Type: Heat Shrink
Voltage: 600V
Temperature Rating: -67° to +230° (-55° to +110°C)
Wall Type: Heavy Wall
Material: Polyolefin, Adhesive-Lined (Cross-linked)
Shrink Ratio: 3:1
I.D. Expanded: 0.75 in. (19.05mm)
I.D. Recovered: 0.24 in. (6.1mm)
Wire Max: 1 AWG
Wire Min: 6 AWG
Color: Red
Length: 8 in.
Packaging: 25 Pieces