Menu Search

THOMAS & BETTS #HS4-30

Shrink-Kon™ Tubing, Heat-Shrink; 3:1; Black; Expanded: 1.1 in.; 5 in. long

SKU: 78621085821
Manufacturer Series: HS Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 20
Specifications
Tubing Type: Heat Shrink
Voltage: 600V
Temperature Rating: -67° to +230° (-55° to +110°C)
Wall Type: Heavy Wall
Material: Polyolefin, Adhesive-Lined (Cross-linked)
Shrink Ratio: 3:1
I.D. Expanded: 1.1 in. (27.94mm)
I.D. Recovered: 0.35 in. (8.89mm)
Wire Max: 3/0 AWG
Wire Min: 1 AWG
Color: Black
Length: 5 in.
Packaging: 20 Pieces