Menu Search
Shrink-On Tubing Individual Cable Tubing Thin Wall Heat Shrink Tubing Clear Polyolefin, Non-Lined 50.00 ft
THOMAS & BETTS #CHS38

Shrink-Kon™ Thin Wall Heat Shrink Tubing Clear Polyolefin, Non-Lined 50.00 ft

SKU # 78621080309
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Tubing Type: Heat Shrink Tubing
Voltage: 600V
Temperature Rating: -55 to 110 Degree C (-67 to 230 Degree F)
Wall Type: Thin Wall
Material: Polyolefin, Non-Lined
Shrink Ratio: 2-1
I.D. Expanded: 0.37 in (9.5 mm)
I.D. Recovered: 0.19 in (4.8 mm)
Wire Max: 6 AWG
Wire Min: 8 AWG
Color: Clear
Length: 50 ft.