THOMAS & BETTS #CMP93-0-A

Shrink-Kon™ Thin Wall Heat Shrink Tubing Black Polyolefin, Non-Lined 4.00 ft

SKU: 78621082072
Manufacturer Series: CPM
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Tubing Type: Heat Shrink Tubing
Voltage: 600V
Temperature Rating: -55 to 135 Deg C (-67 to 275 Deg F)
Wall Type: Thin Wall
Material: Polyolefin, Non-Lined
Shrink Ratio: 2-1
I.D. Expanded: 0.09 in (2.4 mm)
I.D. Recovered: 0.05 in (1.2 mm)
Color: Black
Length: 4 ft.
Description
Shrink-On Tubing Individual Cable Tubing: Tubing Type - Heat Shrink Tubing; Voltage - 600V; Temperature Rating - -55 to 135 deg C (-67 to 275 deg F); Wall Type - Thin Wall; Material - Polyolefin, Non-Lined; Shrink Ratio - 2-1; I.D. Expanded - 0.09 in (2.4 mm); I.D. Recovered - 0.05 in (1.2 mm); Color - Black; Length - 4.00 ft; Additional Information - Flame Retardant Material; Manufacturer Series - Shrink-Kon CPM
Additional Info: Flame Retardant Material